2" Blue ENT, 500' Reel

Item #: 0216850

Cat #: 2ENTBLUX500

UPC: 034481002833

$ 7.30 FT
Company wide:
3,397 in stock
Documents & Guides
2 Inch Blue Electrical Non-Metallic Tubing (ENT), 500 Foot Reel

Overview

2 Inch Blue Electrical Non-Metallic Tubing (ENT), 500 Foot Reel

Electrical Nonmetallic Tubing (ENT), is designed to replace EMT, flexible metal conduit or otherraceway or cable systems, for installation in accordance with Article 331 of the National ElectricalCode, other applicable sections of the Code, and local codes.

Also known as: 034481002833, 2ENTBLUX500, innerduct, Smurf tube, low voltage conduit, smurftube

Specifications

Color: Blue
Length: 500 ft, Cut to Length
Diameter: 2 in
Color: Blue
Diameter: 2 in
Length: 500 ft, Cut to Length