Plastic Flexible Mandrel, for 4" Duct

Item #: 0216847

Cat #: 39257

UPC: 783310392576

$ 594.86 EA
Company wide:
5 in stock
Documents & Guides
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 4", Max Disk Size: 3.75", Maximum Rated Capacity 4800 lbs.

Overview

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 4", Max Disk Size: 3.75", Maximum Rated Capacity 4800 lbs.

Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable Can be used around tight bends due to convex contacts between disks Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct

Also known as: 783310392576, 39257, GRE39257

Specifications

Size: 4 in
Type: Mandrels
Size: 4 in
Type: Mandrels