Cable Tie Mount, Push Button, NAT

Item #: 0216816

Cat #: PBMS-H25-C

UPC: 074983583652

$ 0.45 EA
Company wide:
0 in stock
The push button cable tie mount requires a 0.25" (6.4 mm) hole and is natural color. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The push button cable tie mount requires a 0.25" (6.4 mm) hole and is natural color. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983583652, PBMS-H25-C, PDTPBMSH25C

Specifications

Color: Natural
Material: Nylon
Mounting: 1/4 in Screw
Color: Natural
Mounting: 1/4 in Screw
Material: Nylon