Foam Carrier, 2", 1/Bag

Item #: 0216800

Cat #: 31-471

UPC: 783250558797

$ 22.21 EA
Company wide:
1 in stock
Documents & Guides
Foam Carrier, 2 inch, 1-Pack

Overview

Foam Carrier, 2 inch, 1-Pack
Also known as: 783250558797, 31-471, IDE31471

Specifications

Type: Piston
Diameter: 2 in
Type: Piston
Diameter: 2 in