ORTR OR-HDJ6-45 HD JACK,CAT6,CLARIT

Item #: 0216748

Cat #: HDJ6-45

UPC: 662875880912

$ 15.21 EA
Company wide:
0 in stock
Documents & Guides
OR-HDJ6-45 CAT6 GREEN 180DEG

Overview

OR-HDJ6-45 CAT6 GREEN 180DEG

Clarity 6 High Density Jack, ETL verified to TIA Category 6 component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 6 patch cords for optimum performance.

Also known as: 662875880912, HDJ6-45, ORTHDJ645

Specifications

Color: Green
Family / Style: Clarity
Standards: California Proposition 65
Color: Green
Standards: California Proposition 65
Family / Style: Clarity