ORTR OR-HDJ6-43 HD JACK,CAT6,CLARIT

Item #: 0216747

Cat #: HDJ6-43

UPC: 662875880936

$ 15.21 EA
Company wide:
2 in stock
Documents & Guides
OR-HDJ6-43 CAT6 ORANGE 180DEG

Overview

OR-HDJ6-43 CAT6 ORANGE 180DEG

Clarity 6 High Density Jack, ETL verified to TIA Category 6 component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 6 patch cords for optimum performance.

Also known as: 662875880936, HDJ6-43, ORTHDJ643

Specifications

Color: Orange
Family / Style: Clarity
Standards: California Proposition 65
Color: Orange
Standards: California Proposition 65
Family / Style: Clarity