Module With Core, 20 mm x 40 mm, Non-Metallic

Item #: 0216746

Cat #: C000120401000

UPC:

Company wide:
0 in stock
Documents & Guides
Module With Core, 20 mm x 40 mm, Non-Metallic

Overview

Module With Core, 20 mm x 40 mm, Non-Metallic

Roxtec installation tools help welders and installers complete fast, safe, and reliable onsite installations of Roxtec frames, sealing modules, and compression units. From welding fixtures and module holders to pre-compression tools and wedges, these practical solutions simplify every stage of the installation process.

Also known as: C000120401000, ROXC000120401000

Specifications

Length: 20 mm
Length: 20 mm