15W PAR38 LED Lamp, 30K

Item #: 0216734

Cat #: S9441

UPC: 045923094415

Company wide:
0 in stock
Documents & Guides
15 watt PAR38 LED; 3000K; 25' beam spread; Medium base; 120 volts

Overview

15 watt PAR38 LED; 3000K; 25' beam spread; Medium base; 120 volts
Also known as: 045923094415, S9441, SATS9441

Specifications

Wattage: 15
Lumens: 1150
Color: Silver
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Wattage: 15
Color: Silver
Light Technology: LED
Lumens: 1150
Shape: PAR38 (Sealed Beam)