Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 120", Gray, No KOs

Item #: 0216707

Cat #: 66120 GRT NK

UPC: 782051003680

$ 1043.74 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 10 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 10 Foot Length, No Knockouts
Also known as: 782051003680, 66120 GRT NK, CIR66120GRTNK

Specifications

Length: 120 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R