1-1/2" Stainless Steel PVC Coated Flexible Conduit, 25' Roll

Item #: 0216690

Cat #: S61500CTFC

UPC: 847656086084

$ 40.79 FT
Company wide:
0 in stock
Documents & Guides
1-1/2" Stainless Steel PVC Coated Flexible Conduit, 25' Roll

Overview

1-1/2" Stainless Steel PVC Coated Flexible Conduit, 25' Roll

The addition of the PVC coated jacket extruded over a 316 stainless steel core, allows for greater resistance to a wide range of corrosion, oils, greases and contaminants.

Also known as: 847656086084, S61500CTFC, CLBS61500CTFC

Specifications

Diameter: 1 1/2 in
Length: 25 ft
Jacket: PVC
Color: Gray
Material: 316 Stainless Steel
Package Type: Coil
Diameter: 1 1/2 in
Jacket: PVC
Material: 316 Stainless Steel
Length: 25 ft
Color: Gray
Package Type: Coil