DUL EV4DI-02L 2 HEAD WHT LED 2 W

Item #: 0216682

Cat #: EV4DI02L

UPC: 782520866792

Company wide:
0 in stock
Documents & Guides
2 HEAD WHT LED 2 W LMP DAMP LIST S-TEST

Overview

2 HEAD WHT LED 2 W LMP DAMP LIST S-TEST
Also known as: 782520866792, EV4DI02L, DUAEV4DI02L

Specifications

Material: PVC
Standards: California Proposition 65
Material: PVC
Standards: California Proposition 65