NEMA Full Voltage Non-reversing Starter

Item #: 0216679

Cat #: AN19DN0A5G020

UPC: 786685417677

$ 908.73 EA
Company wide:
0 in stock
Documents & Guides
EATON AN19DN0A5G020 C440 (4-20A) SZ 1 FVNR STR 120VAC GND FLT

Overview

EATON AN19DN0A5G020 C440 (4-20A) SZ 1 FVNR STR 120VAC GND FLT
Also known as: 786685417677, AN19DN0A5G020, CUTAN19DN0A5G020

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Size: 1
Amps: 27
Volts AC: 600
Mounting: Horizontal
Family / Style: Freedom
Poles: 3
Amps: 27
Mounting: Horizontal
Phase: 3
Size: 1
Volts AC: 600