NEMA Full Voltage Non-reversing Starter

Item #: 0216678

Cat #: AN19DN0A5G1P6

UPC: 786685417592

$ 908.73 EA
Company wide:
0 in stock
Documents & Guides
EATON AN19DN0A5G1P6 C440 (0.33-1.65A) SZ 1 FVNR STR 120VAC GND FLT

Overview

EATON AN19DN0A5G1P6 C440 (0.33-1.65A) SZ 1 FVNR STR 120VAC GND FLT
Also known as: 786685417592, AN19DN0A5G1P6, CUTAN19DN0A5G1P6

Specifications

Family / Style: Freedom
Size: 1
Type: Open
Family / Style: Freedom
Type: Open
Size: 1