2MP HD-TVI Indoor/Outdoor PTZ Speed Dome Camera

Item #: 0216672

Cat #: HTPTZ20T

UPC: 030519020350

Company wide:
0 in stock
Documents & Guides
HTPTZ20T - 2MP HD-TVI Indoor/Outdoor PTZ Speed Dome Camera

Overview

HTPTZ20T - 2MP HD-TVI Indoor/Outdoor PTZ Speed Dome Camera
Also known as: 030519020350, HTPTZ20T, SPOHTPTZ20T

Specifications

IP/NEMA Rating: IP66
Color: White
Volts AC: 24
Volts DC: 12
Resolution: 2MP
Type: 4.700 – 94 mm Lens
IP/NEMA Rating: IP66
Volts AC: 24
Resolution: 2MP
Color: White
Volts DC: 12
Type: 4.700 – 94 mm Lens