Relay, Basic, Machine Tool, 2P, 1NO, 1NC, 120VAC Coil

Item #: 0216659

Cat #: BF11F

UPC: 786678268484

$ 515.65 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 2-Pole, 1 Normally Open, 1 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 2-Pole, 1 Normally Open, 1 Normally Closed, 120 Volt AC Coil
Also known as: 786678268484, BF11F, CUTBF11F

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Amps: 10
Type: Power Relay
Poles: 2
Mounting: Surface