Rack- and Panel-Mount Power Distribution Unit

Item #: 0216616

Cat #: DP1N622420

UPC: 783510168773

$ 463.68 EA
Company wide:
4 in stock
Documents & Guides
20A, 120VAC, (24) Nema 5-20R Receptacles, 62" Long, Power Cord Plug Type: NEMA 5-20P, Color: Black

Overview

20A, 120VAC, (24) Nema 5-20R Receptacles, 62" Long, Power Cord Plug Type: NEMA 5-20P, Color: Black

20A, 120VAC, (24) Nema 5-20R Receptacles, 62" Long, Power Cord Plug Type: NEMA 5-20P, Color: Black

Also known as: 783510168773, DP1N622420, HOFDP1N622420

Features & Benefits

  • Power on/off LED indicates whether power is available at the PDU
  • External ground stud provided on single-phase models for secure grounding
  • Circuit breakers provide additional equipment protection
  • Circuits are isolated on dual circuit model; each has its own circuit breaker
  • Reset button provides easy access to circuit breaker reset
  • Surge protector models have an indicator LED to verify surge circuitry protection
  • Rack-mount models mount directly to rack or with adapter bracket
  • Rack-mount models designed for single-phase applications
  • Panel-mount models can be mounted flush or with hanging bracket
  • Power cord with molded-on plug: 2-in. (305-mm) long single-phase model: 6 ft. (1.8 m); Other single-phase models: 15 ft. (4.6 m)

Specifications

Mounting: Rack, Vertical
Color: Black
Material: Steel
Special Program: Hoffman On Demand
Mounting: Rack, Vertical
Material: Steel
Color: Black
Special Program: Hoffman On Demand