Open Frame Rack 4-Post 45U Square, 84x20.25, Black, Steel
Item #: 0216602
Cat #: E4DRS19FM45U
UPC: 783510129538
$ 178.26 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
Open frame 4-post racks designed to house DataCom/TeleCom equipment with added mounting security. This 4-Post Open Frame Rack 45U Square, E4DRS19FM45U item measures 84.00x20.25 inches with a material of Steel colored Black.
Overview
Open frame 4-post racks designed to house DataCom/TeleCom equipment with added mounting security. This 4-Post Open Frame Rack 45U Square, E4DRS19FM45U item measures 84.00x20.25 inches with a material of Steel colored Black.
Open Frame Rack, 4 Post, Rack Mount Units: 45RMU, Mounting Hole Type: Square, Adjustable depth: 17.7" to 41.3", Nominal Height: 7', 19" Rack Equipment Compatible, Weight Capacity: 2500 lbs, Material: Aluminum, Color: Black.
Also known as: 783510129538, E4DRS19FM45U, HOFE4DRS19FM45U
Features & Benefits
- Depth adjustable 450 mm to 1050 mm (17.7 inch to 41.3 inch) in 25-mm (.98-inch) increments
- EIA universal 5/8 - 5/8 - 1/2 inch spaced 12-24 tapped holes or .375-inch square holes fit 19-inch rack equipment
- Compatible with 19-in. rack accessories
- Available with nominal frame height of 6, 7 and 8 feet
- RU markings on both front and back of tapped-hole uprights make it easier to mount equipment
- Floor mounting holes predrilled at .750-inch diameter
- 12-24 rack mounting screws (pkg. of 20) included with tapped-hole model
- For square hole model, order screws and cage nuts separately
- Can be ganged with both 2- and 4-Post Open Frame racks
- Includes complete assembly instructions
Specifications
| Color: | Black |
| Mounting: | Floor |
| Size: | 45RMU |
| Width: | 20.250 in |
| Material: | Aluminum |
| Height: | 83.880 in |
| Special Program: | Hoffman On Demand |
| Color: | Black |
| Size: | 45RMU |
| Material: | Aluminum |
| Special Program: | Hoffman On Demand |
| Mounting: | Floor |
| Width: | 20.250 in |
| Height: | 83.880 in |