2-Post Open Frame Rack

Item #: 0216599

Cat #: EDR19FM45UCM2

UPC: 783510146443

$ 1826.87 EA
Company wide:
0 in stock
Open Frame Rack, 2 Post, Rack Mount Units: 45RMU, H x W x D: 84.00" x 34.75" x 18.00", 19" Rack Package, 2 Cable Managers, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.

Overview

Open Frame Rack, 2 Post, Rack Mount Units: 45RMU, H x W x D: 84.00" x 34.75" x 18.00", 19" Rack Package, 2 Cable Managers, Weight Capacity: 1000 lbs, Material: Aluminum, Color: Black.

Designed for use in network, server, and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths.

Also known as: 783510146443, EDR19FM45UCM2, HOFEDR19FM45UCM2

Specifications

Height: 84 in
Depth: 18 in
Color: Black
Mounting: Floor
Size: 45RMU
Material: Aluminum
Special Program: Hoffman On Demand
Width: 34.750 in
Height: 84 in
Color: Black
Size: 45RMU
Special Program: Hoffman On Demand
Depth: 18 in
Mounting: Floor
Material: Aluminum
Width: 34.750 in