Time Switch, 60-Minute, DPST, White

Item #: 0216597

Cat #: FD460MW

UPC: 078275186033

$ 84.71 EA
Company wide:
14 in stock
60-Minute Time Switch, In-Wall, Spring Wound, DPST, 120/240/277, 7/10/20A, 1HP/2HP, 50/60 Hz, White

Overview

60-Minute Time Switch, In-Wall, Spring Wound, DPST, 120/240/277, 7/10/20A, 1HP/2HP, 50/60 Hz, White

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275186033, FD460MW, IMTFD460MW

Specifications

Type: Spring Wound, DPST, In-Wall
Amps: 10, 7, 20
Volts AC: 120, 277, 240
Poles: 1
Color: White
Type: Spring Wound, DPST, In-Wall
Volts AC: 120, 277, 240
Color: White
Amps: 10, 7, 20
Poles: 1