Rack, Swing Out, Wall Mount, 20RMU, 41.811" Hx20.91" Wx24.29" D

Item #: 0216588

Cat #: E19SWM20U24

UPC: 783510261658

$ 640.14 EA
Company wide:
3 in stock
Versarack, Wall Mount, Rack Mount Units: 20RU, HxWxD: 41.81" x 20.91" x 24.29", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.

Overview

Versarack, Wall Mount, Rack Mount Units: 20RU, HxWxD: 41.81" x 20.91" x 24.29", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.

VERSARACK™ is used for wall mounting and securing 19-inch rack equipment for Telecommunication Rooms and other locations. The rack provides for either left or right hinging to accommodate a variety of applications. These open frame racks are ideal for high-density cabling application. VERSARACK is ideal for IDFs (Intermediate Distribution Frames), remote 19-inch rack equipment, building automation, security and many other applications.

Also known as: 783510261658, E19SWM20U24, HOFE19SWM20U24

Specifications

Color: Black
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Size: 20RMU
Height: 41.810 in
Color: Black
Mounting: Wall
Size: 20RMU
Material: Steel
Special Program: Hoffman On Demand
Height: 41.810 in