Rack, Wall Mt 19" 25RU, 20"

Item #: 0216587

Cat #: E19FWM25U20

UPC: 783510110147

$ 376.42 EA
Company wide:
0 in stock
Fixed Wall-Mount Rack, Bulletin DOFRW (Wall-Mount Open Racks), Size/Dims: 19in, 25U, Material/Finish: Steel/Black

Overview

Fixed Wall-Mount Rack, Bulletin DOFRW (Wall-Mount Open Racks), Size/Dims: 19in, 25U, Material/Finish: Steel/Black

Economical solution for banks of small networking equipment. Integral Velcro® cable tiedown slots facilitate cable routing. Shipped in four easy-to-assemble sections. Velcro is a trademark of Velcro Industries B.V.

Also known as: 783510110147, E19FWM25U20, HOFE19FWM25U20

Specifications

Depth: 20 in
Color: Black
Width: 20 in
Material: Steel
Height: 45.750 in
Depth: 20 in
Width: 20 in
Height: 45.750 in
Color: Black
Material: Steel