60A Non-Fusible Disconnect

Item #: 0216583

Cat #: TDDS-60U

UPC: 095247082421

$ 50.20 EA
Company wide:
3 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Non-Fusible, 60 Amp, Metallic, NEMA 3R, Reversible Side-Opening Door

Overview

Air Conditioning Disconnect, Pullout, Non-Fusible, 60 Amp, Metallic, NEMA 3R, Reversible Side-Opening Door
Also known as: 095247082421, TDDS-60U, DIVTDDS60U

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60