1-250w Qpar-38 Od Wall

Item #: 0216539

Cat #: P5643-31

UPC: 785247564316

$ 520.02 EA
Company wide:
0 in stock
Documents & Guides
6" Square With Heavy Duty Aluminum Construction And Die Cast Wallbracket. Powdercoated Finish.

Overview

6" Square With Heavy Duty Aluminum Construction And Die Cast Wallbracket. Powdercoated Finish.
Also known as: 785247564316, P5643-31, PROP564331

Specifications

Color: Black
Wattage: 250
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Color: Black
Mounting: Wall
Standards: California Proposition 65
Wattage: 250
Material: Aluminum