
DWA41812 12IN 14/18TPI 2X Metal Recip BLD-5PK
Item #: 0216486
Cat #: DWA41812
UPC: 885911254595
Company wide:
0
in stock
Documents & Guides
2x Long Life Metal Cutting Reciprocating Saw Blades 12" 14/18TPI
Overview
2x Long Life Metal Cutting Reciprocating Saw Blades 12" 14/18TPI
DEWALT premium metal cutting blades have a proprietary coating and preparation process that provides 2X longer life vs. standard DEWALT blades and metal cutting competitive blades. The variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance even in hardened materials. They have a 1 In. tall blade body and .042 In. blade thickness making them wider and thicker blades for added durability and to prevent bending and breakage. These blades are idea for cutting rebar, angle iron, black pipe, conduit, cold rolled steel and other metals.
Also known as: 885911254595, DWA41812, DEWDWA41812
Features & Benefits
- Proprietary coating and preparation process provides 2X™ longer life vs standard DEWALT blades and metal cutting competitive blades
- Variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance
- 1-in tall blade body and .042-in blade thickness wide and thicker blade for added durability and prevents bending and breakage
- Manufactured by DeWalt
Specifications
| Length: | 12 in |
| Length: | 12 in |