Reciprocating Saw Blade, 4", 10 TPI

Item #: 0216485

Cat #: DWA4174

UPC: 885911330039

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, Length: 4 Inch, Teeth per Inch: 10

Overview

Reciprocating Saw Blade, Length: 4 Inch, Teeth per Inch: 10

With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, DEWALT 2X long life wood and metal cutting reciprocating saw blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates. An anti-stick coating minimizes friction and gum-up for smooth cuts.

Also known as: 885911330039, DWA4174, DEWDWA4174

Specifications

Length: 4 in
Length: 4 in