Hole Saw, 1-1/2", Bi-Metal

Item #: 0216475

Cat #: DWA1824

UPC: 885911329569

Company wide:
0 in stock
Documents & Guides
Hole Saw, 1-1/2 Inch, Staggered Slots, Material: Bi-Metal

Overview

Hole Saw, 1-1/2 Inch, Staggered Slots, Material: Bi-Metal

The DEWALT hole saw features improved bi-metal material that extends life and speed in all applications. An improved plug ejection allows user to remove plug faster and the double tooth design strengthens each tooth for longer life and improved durability. It offers thick, hardened backing plates which prevent thread stripping. Deep cut style hole saws will cut 2x material in 1 pass. The increased high speed steel height (highest in the industry) improves hole saw durability. Common applications include: plumbing- entrance holes into junction boxes and through drilling for conduit/mechanical and plumbing-through holes for pipe, T- joints into pipe/ HVAC-through holes for pipe, conduit/pipe/sprinkler fitters-saddle cuts into pipe for T- joints.

Also known as: 885911329569, DWA1824, DEWDWA1824

Features & Benefits

  • Bi-metal material improves performance and durability on average vs. previous design
  • Staggered slots for easy plug removal
  • Up to 8.75% cobalt content and unique tooth geometry for speed and long life
  • Deep cut style hole saws will cut 2-by material in 1 pass

Specifications

Diameter: 1 1/2 in
Type: Hole Saw
Material: Steel
Diameter: 1 1/2 in
Material: Steel
Type: Hole Saw