Gland Plate, 20.60x8.24, White, Aluminum

Item #: 0216449

Cat #: WFHD3GP

UPC: 783510210151

$ 189.41 EA
Company wide:
0 in stock
Gland Plate, Bulletin A3rhd (weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 20.60x8.24x0.00, Material: Aluminum, Finish: White

Overview

Gland Plate, Bulletin A3rhd (weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 20.60x8.24x0.00, Material: Aluminum, Finish: White

The gland plate is intended for use in combination with the vented base to cover unused impeller locations.

Also known as: 783510210151, WFHD3GP, HOFWFHD3GP

Features & Benefits

  • Covers unused impeller cutouts in WeatherFlo Enclosures

Specifications

Weight: 5 lb
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 5 lb
Finish: Powder Coated
Color: Signal White
Material: Aluminum
IP/NEMA Rating: IP32