Bases, 24.00x36.00x30.00, White, Vented Aluminum

Item #: 0216445

Cat #: WFHD3VB3630

UPC: 783510210137

$ 2347.26 EA
Company wide:
0 in stock
Vented Base 36x30, Bulletin A3rhd (weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 24.00x36.00x30.00, Material: Aluminum, Finish: White

Overview

Vented Base 36x30, Bulletin A3rhd (weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 24.00x36.00x30.00, Material: Aluminum, Finish: White

Vented bases are designed to be used with nVent HOFFMAN Impeller packages and include a stainless steel mesh to prevent the ingress of debris. The vented bases have a provision to easily install a standard furnace filter. If vented bases are used, a maximum airflow furnace filter is recommended. Filters are not provided. Solid bases are designed to be used with a closed-loop cooling solution.

Also known as: 783510210137, WFHD3VB3630, HOFWFHD3VB3630

Features & Benefits

  • Vented bases are designed to provide additional airflow to WeatherFlo outdoor enclosures

Specifications

Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 120 lb
Material: Aluminum
IP/NEMA Rating: IP32
Weight: 120 lb
Finish: Powder Coated
Color: Signal White