Base for Modular Enclosures

Item #: 0216441

Cat #: WFHD3ST3630

UPC: 783510209964

$ 829.86 EA
Company wide:
0 in stock
Solid Top 36x30, Bulletin A3rhd (Weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 5.50x36.26x33.42, Material: Aluminum, Finish: White

Overview

Solid Top 36x30, Bulletin A3rhd (Weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 5.50x36.26x33.42, Material: Aluminum, Finish: White

Pagoda tops are designed to be used with Hoffman’s Impeller packages. Pagoda tops include aluminum dampers and a stainless steel mesh to prevent the ingress of debris. Solid tops are designed to be used with a closed-loop cooling solution.

Also known as: 783510209964, WFHD3ST3630, HOFWFHD3ST3630

Specifications

Weight: 40 lb
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 40 lb
Finish: Powder Coated
Color: Signal White
Material: Aluminum
IP/NEMA Rating: IP32