UES Above Insulation End Seal Kit, NEMA 4X

Item #: 0216429

Cat #: 393570

UPC:

Company wide:
0 in stock
Documents & Guides
UES Above Insulation End Seal Kit, NEMA 4X, Includes: 1 End Cap, 1 Pipe Standoff, 1 Self-Regulating Cable Grommet, 1 Constant Wattage Cable Grommet

Overview

UES Above Insulation End Seal Kit, NEMA 4X, Includes: 1 End Cap, 1 Pipe Standoff, 1 Self-Regulating Cable Grommet, 1 Constant Wattage Cable Grommet
Also known as: 393570, CMX393570

Specifications

Height: 5.500 in
Depth: 2.250 in
Type: Self-Regulating
IP/NEMA Rating: NEMA 4X
Height: 5.500 in
Type: Self-Regulating
Depth: 2.250 in
IP/NEMA Rating: NEMA 4X