12/4 CCW Armored Welded Cable, w/Ground, 600V

Item #: 0216413

Cat #: X11204

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, 4 Conductor, Continuously Corrugated Armored Welded Cable – CCW® XLPE Insulation – PVC Jacket, 90°C – 600 Volt – UL Type MC-HLOMNI X11204 12/4C XLP/PVC M1/E2 600V MC-HL CCA W/1X#12 GREEN GROUND

Overview

12 AWG, 4 Conductor, Continuously Corrugated Armored Welded Cable – CCW® XLPE Insulation – PVC Jacket, 90°C – 600 Volt – UL Type MC-HLOMNI X11204 12/4C XLP/PVC M1/E2 600V MC-HL CCA W/1X#12 GREEN GROUND

Continuously Corrugated Welded Cable product line is used in oil, gas and petrochemical industrial applications for power, control, instrumentation and communications.

Also known as: X11204, OMNX11204

Specifications

Gauge: 12 AWG
Volts AC: 600
Conductors: 4
Type: CCW
Gauge: 12 AWG
Conductors: 4
Volts AC: 600
Type: CCW