Breaker, 20A, 1P, 120/240V, 10 kAIC, BR Equipment Protector

Item #: 0216397

Cat #: GFEP120

UPC: 786676382052

Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120 VAC.

Overview

20 Amp, 1-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120 VAC.
Also known as: 786676382052, GFEP120, CUTGFEP120

Specifications

Volts AC: 120
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120
Poles: 1
Interrupt Rating DC: 10 kA
Amps: 20
Family / Style: BR