GFCI MODULE,MANUAL,20A,120V AC 60Hz

Item #: 0216375

Cat #: 20GFMODM

UPC: 032664668883

Company wide:
0 in stock
Documents & Guides
Eaton Rhinobox GFCI, Manual reset, 20A, Pro grip, Nylon, 120V

Overview

Eaton Rhinobox GFCI, Manual reset, 20A, Pro grip, Nylon, 120V

Portable GFCIs are specifically designed to protect personnel and equipment from ground fault hazards in indoor or outdoor job site applications

Also known as: 032664668883, 20GFMODM, CWD20GFMODM

Specifications

Volts AC: 120
Amps: 20
Material: Nylon
Volts AC: 120
Material: Nylon
Amps: 20