IQ 35M Meter Transducer

Item #: 0216365

Cat #: IQ35M-SP-125-400

UPC: 786685471624

Company wide:
0 in stock
CUT IQ35-SP-125-400 STYLE 652003G07

Overview

CUT IQ35-SP-125-400 STYLE 652003G07
Also known as: 786685471624, IQ35M-SP-125-400, CUTIQ35MSP125400

Specifications

Length: 3.6 in
Height: 4.200 in
Width: 2.300 in
Length: 3.6 in
Width: 2.300 in
Height: 4.200 in