Transformer (kit Of 3)

Item #: 0216348

Cat #: 42-3564

UPC: 782113716640

$ 3155.66 EA
Company wide:
0 in stock
Documents & Guides
Transformer (kit Of 3)

Overview

Transformer (kit Of 3)
Also known as: 782113716640, 42-3564, CUT423564

Specifications

Type: Current Transformer
Width: 8 in
Length: 8 in
Height: 3.750 in
Type: Current Transformer
Length: 8 in
Width: 8 in
Height: 3.750 in