LITH 1284GRD-RE Grid Shoplight, Res

Item #: 0216325

Cat #: 1284GRD RE

UPC: 784231615911

Company wide:
0 in stock
Documents & Guides
LITH 1284GRD-RE Worklight

Overview

LITH 1284GRD-RE Worklight

The Grid Shoplight provides bright light, durable construction, and high quality design. The residential ballast starts reliably down to 0 degrees (F). The shoplight can be chain mounted to the ceiling using the 12" mounting chains (included). All hardware is included and installation is quick and simple.

Also known as: 784231615911, 1284GRD RE, LIT1284GRDRE

Specifications

Wattage: 32
Color: Silver
Type: Fluorescent, Worklight
Wattage: 32
Type: Fluorescent, Worklight
Color: Silver