Twin 70 Power Rated Multi-Channel Racewa

Item #: 0216314

Cat #: T702BWH10

UPC: 074983727452

Company wide:
0 in stock
Documents & Guides
Twin-70 raceway base, 10 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.

Overview

Twin-70 raceway base, 10 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.
Also known as: 074983727452, T702BWH10, PDTT702BWH10

Specifications

Length: 3 ft
Color: White
Material: PVC
Length: 3 ft
Material: PVC
Color: White