ETN HT8GDWAF7 30.5 mm, Watertight/O

Item #: 0216311

Cat #: HT8GDWAF7

UPC: 782116302833

$ 409.30 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GDWAF7 30.5 mm Watert

Overview

ETN HT8GDWAF7 30.5 mm Watert
Also known as: 782116302833, HT8GDWAF7, CUTHT8GDWAF7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4