Vented Economy Rack Shelf

Item #: 0216300

Cat #: ERS1V

UPC: 673853100144

Company wide:
0 in stock
Documents & Guides
Vented Economy Rack Shelf, 19", Capacity 40lbs

Overview

Vented Economy Rack Shelf, 19", Capacity 40lbs
Also known as: 673853100144, ERS1V, SPOERS1V

Specifications

Weight Capacity: 40 lbs
Type: Ventilated
Weight Capacity: 40 lbs
Type: Ventilated