Retrofit Downlight 8" RD 38W LED 35K 0-10V Dim Triac Elv White

Item #: 0216292

Cat #: DLED8R38YN

UPC: 019813426709

Call for price
Company wide:
0 in stock
Documents & Guides
RAB DLED8R38YN 8" RD LED 38W

Overview

RAB DLED8R38YN 8" RD LED 38W
Also known as: 019813426709, DLED8R38YN, RABDLED8R38YN

Specifications

Wattage: 38
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 38
Color: White
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)