Retrofit Downlight 8" RD 30W LED 35K 0-10V Dim Triac Elv White

Item #: 0216290

Cat #: DLED8R30YN

UPC: 019813426662

Company wide:
0 in stock
Documents & Guides
RETR. DOWN 8 RD 30W 35K TRIC

Overview

RETR. DOWN 8 RD 30W 35K TRIC
Also known as: 019813426662, DLED8R30YN, RABDLED8R30YN

Specifications

Color Rendering Index (CRI): 82
Wattage: 30
Color: White
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Color: White
Wattage: 30
Color Temperature: 3500 (Neutral White)