85W LED Flood 120-277V 50/60Hz

Item #: 0216273

Cat #: KFL08530

UPC: 783936095080

$ 6664.51 EA
Company wide:
0 in stock
Documents & Guides
KILLARK KFL-085-30 85W 120-277VAC LED FLOOD

Overview

KILLARK KFL-085-30 85W 120-277VAC LED FLOOD
Also known as: 783936095080, KFL08530, KILKFL08530

Features & Benefits

  • Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC models.
  • Crisp White Light for Excellent Color Rendering – Chromaticity 5000 K (CCT) approx. 70 CRI
  • Energy Savings – High lumens per watt
  • Long Life – 100,000+ maintenance free hours to 70% initial lumens
  • Ambient suitability -50°C to 55°C up to 125W
  • Instant On - Including after power interruption
  • World Voltage 120 - 277VAC 50/60Hz
  • Instant On – Including after power interruption
  • Solder-LESS LED Board Connections – Vibration Resistant

Specifications

Wattage: 85
Light Technology: LED
Wattage: 85
Light Technology: LED