2-Light Semi-Flush Ceiling Mount

Item #: 0216245

Cat #: V435233

UPC:

Company wide:
0 in stock
Documents & Guides
2-Light Semi-Flush Ceiling Mount, Finish: Brushed Nickel, Shade: Linen, Width: 16.25" x Height: 8.25"

Overview

2-Light Semi-Flush Ceiling Mount, Finish: Brushed Nickel, Shade: Linen, Width: 16.25" x Height: 8.25"
Also known as: V435233, VINV435233

Specifications

Color: Brushed Nickel
Type: Ceiling Fixture
Length: 16.250 in
Color: Brushed Nickel
Length: 16.250 in
Type: Ceiling Fixture