3-Light Brushed Nickel Bath & Vanity Light

Item #: 0216243

Cat #: V2333-33

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
3-Light Bath & Vanity Light, Finish: Brushed Nickel, Shade: Etched White Case Glass, Width: 24.25" x Height: 10.5" x 7.25" E

Overview

3-Light Bath & Vanity Light, Finish: Brushed Nickel, Shade: Etched White Case Glass, Width: 24.25" x Height: 10.5" x 7.25" E
Also known as: V2333-33, VINV233333

Specifications

Color: Brushed Nickel
Length: 24.250 in
Type: Bath/Wall Fixture
Color: Brushed Nickel
Type: Bath/Wall Fixture
Length: 24.250 in