FUSE LK QA 010A RB 23"

Item #: 0216193

Cat #: 6418-2T

UPC: 051712624336

$ 95.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Cooper Power series Fit-All fuse link, QA- medium - 6418-2T

Overview

Eaton Cooper Power series Fit-All fuse link, QA- medium - 6418-2T

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712624336, 6418-2T, BUS64182T

Specifications

Amps: 10
Type: Kearney, Type QA
Amps: 10
Type: Kearney, Type QA