2" Aluminum EMT Conduit, 10' Length

Item #: 0216186

Cat #: 2EMTALUMINUM

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Aluminum EMT Conduit, 10 Foot Length

Overview

2 Inch Aluminum EMT Conduit, 10 Foot Length

Aluminum electrical metallic tubing (EMT) provides excellent mechanical protection to conductors and cables and will save you thousands of dollars on every job.

Also known as: 2EMTALUMINUM

Specifications

Length: 10 ft
Diameter: 2 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Diameter: 2 in