6W A19 LED Lamp, 27K

Item #: 0216166

Cat #: S9590

UPC: 045923095900

Company wide:
0 in stock
Documents & Guides
6 Watt; A19 LED; Frosted; 2700K Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable

Overview

6 Watt; A19 LED; Frosted; 2700K Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable

Satco's S9590 6-watt A19 LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, Frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923095900, S9590, SATS9590

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Angle: 220°
Volts AC: 120
Lumens: 480
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No