Terminal Block, Fuse Holder

Item #: 0216108

Cat #: 2002-1611/1000-541

UPC:

$ 14.54 EA
Company wide:
340 in stock
Documents & Guides
Fuse Holder Terminal Block. Color: Gray.

Overview

Fuse Holder Terminal Block. Color: Gray.

TOPJOB®S fuse disconnect terminal block; with pivoting fuse holder for 5 x 20 mm fuse; with blown fuse LED indication for 12 - 30 V; rail mount; 2-conductor; 6.2 mm wide; gray

Also known as: 2002-1611/1000-541, WAG200216111000541

Specifications

Type: Fuse Holder, Terminal Block, LED Indicator
Color: Gray
Type: Fuse Holder, Terminal Block, LED Indicator
Color: Gray