TOPJOB®S Jumper for 2002 Series

Item #: 0216101

Cat #: 2002-406

UPC:

$ 3.12 EA
Company wide:
37 in stock
Documents & Guides
Jumper 6 Pole, Insulated; 6-Way, Light-Gray, Width: 29.5mm

Overview

Jumper 6 Pole, Insulated; 6-Way, Light-Gray, Width: 29.5mm

TOPJOB®S jumper; for 2002 series; insulated; 6-way; light-gray

Also known as: 2002-406, WAG2002406

Specifications

Type: Jumper Bar
Type: Jumper Bar