Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 112.5 kVA

Item #: 0216066

Cat #: SG3A0112KB

UPC: 803423123611

$ 8575.94 EA
Company wide:
3 in stock
Documents & Guides
Transformer, Dry Type, 112.5 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 112.5 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel G, K, and H product lines meet the efficiency standards outlined in DOE 10 CFR Part 431 offering significant energy savings to our customers and positive societal/environmental benefits.

Also known as: 803423123611, SG3A0112KB, HMDSG3A0112KB

Specifications

Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 112.500kVA